- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Insert Material | Plated Steel |
| Seal Type | Triple-Lip Contact |
| Grease Name | MobilGrease FM222 |
| Standoff Housing | No |
| Bolt Diameter | 0.5 in |
| Bolt to Bolt [Min] | 3.25 in |
| Base to Center Height | 1.88 in |
| Lubrication | Grease |
| Housing Construction | Solid |
| Bolt to Bolt [Max] | 3.25 in |
| Bearing Type | Ball Bearing |
| Greasable | No |
| Shaft Dia. | 1.4375 in |
| Housing Material | Polymer |
| Shaft Attachment | Clamp Collar |
| Expansion Capability | Fixed |
| Bore Length | 1.75 in |
| Inch/Metric | Inch Bore |
| Ball Bearing Series | 207 Series |
| Suitable for High Temperature | No |
| Suitable For Washdown | Yes |
| Sensor Ready | Adapter Required |
| Weight | 2.12 LB |
| EAN or UPC | 782477560194 |

