- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Shaft Dia. | 30 mm |
| Shaft Attachment | Clamp Collar |
| Grease Name | MobilGrease FM222 |
| Inch/Metric | Metric Bore |
| Bolt to Bolt [Max] | 3 in |
| Housing Construction | Solid |
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Bearing Type | Ball Bearing |
| Suitable for High Temperature | No |
| Bolt Diameter | 0.438 in |
| Expansion Capability | Fixed |
| Insert Material | Plated Steel |
| Suitable For Washdown | Yes |
| Greasable | Yes |
| Bolt to Bolt [Min] | 3 in |
| Housing Material | Stainless Steel |
| Ball Bearing Series | 206 Series |
| Base to Center Height | 1.69 in |
| Lubrication | Grease |
| Bore Length | 1.56 in |
| Weight | 0.77 LB |
| EAN or UPC | 782475257317 |

