- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Grease Name | Unirex N2 |
| Speed [Max] | 10000 rpm |
| Lubrication | Grease |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Max] | 2 in |
| Housing Material | Cast Iron |
| Ball Bearing Series | 204 Series |
| Suitable For Washdown | No |
| Static Load Capacity | 1482 lbf |
| Bore Length | 1.23 in |
| Base to Center Height | 1.31 in |
| Standoff Housing | No |
| Shaft Attachment | Push-Pull Adapter |
| Housing Construction | Solid |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Min] | 2 in |
| Insert Material | Steel |
| Dynamic Load Capacity | 2899 lbf |
| Suitable for High Temperature | No |
| Expansion Capability | Fixed |
| Weight | 1.35 LB |
| EAN or UPC | 782475862139 |

