- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Ball Bearing Series | 205 Series |
| Housing Construction | Solid |
| Expansion Capability | Fixed |
| Static Load Capacity | 1769 lbf |
| Dynamic Load Capacity | 3146 lbf |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bore Length | 1.34 in |
| Speed [Max] | 9000 rpm |
| Bolt to Bolt [Max] | 2 in |
| Shaft Attachment | Push-Pull Adapter |
| Greasable | Yes |
| Standoff Housing | No |
| Bolt to Bolt [Min] | 2 in |
| Insert Material | Steel |
| Grease Name | Unirex N2 |
| Lubrication | Grease |
| Suitable for High Temperature | No |
| Base to Center Height | 1.44 in |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Weight | 1.53 LB |
| EAN or UPC | 782476027438 |

