- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Dynamic Load Capacity | 7891 lbf |
| Base to Center Height | 2.13 in |
| Expansion Capability | Fixed |
| Shaft Attachment | Push-Pull Adapter |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 3.75 in |
| Ball Bearing Series | 209 Series |
| Standoff Housing | No |
| Insert Material | Steel |
| Bearing Type | Ball Bearing |
| Speed [Max] | 5300 rpm |
| Housing Material | Cast Iron |
| Housing Construction | Solid |
| Static Load Capacity | 4906 lbf |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | No |
| Grease Name | Unirex N2 |
| Suitable For Washdown | No |
| Bolt to Bolt [Min] | 3.75 in |
| Bore Length | 1.94 in |
| Greasable | Yes |
| Weight | 5.08 LB |
| EAN or UPC | 782476027476 |

