- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bolt to Bolt [Max] | 4 in |
| Static Load Capacity | 5213 lbf |
| Speed [Max] | 4800 rpm |
| Standoff Housing | No |
| Ball Bearing Series | 210 Series |
| Suitable for High Temperature | No |
| Grease Name | Unirex N2 |
| Housing Material | Cast Iron |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Insert Material | Steel |
| Dynamic Load Capacity | 7891 lbf |
| Base to Center Height | 2.25 in |
| Bolt to Bolt [Min] | 4 in |
| Lubrication | Grease |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Housing Construction | Solid |
| Shaft Attachment | Push-Pull Adapter |
| Bore Length | 1.94 in |
| Weight | 6.05 LB |
| EAN or UPC | 782476027483 |

