- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Insert Material | Steel |
| Housing Construction | Solid |
| Shaft Dia. | 40 mm |
| Bolt to Bolt [Min] | 3.5 in |
| Housing Material | Cast Iron |
| Base to Center Height | 1.94 in |
| Suitable for High Temperature | No |
| Inch/Metric | Metric Bore |
| Lubrication | Grease |
| Shaft Attachment | Push-Pull Adapter |
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | No |
| Bolt to Bolt [Max] | 3.5 in |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Bore Length | 1.94 in |
| Weight | 4.72 LB |
| EAN or UPC | 782476027391 |

