- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Bearing Type | Ball Bearing |
| Shaft Attachment | Push-Pull Adapter |
| Bore Length | 1.62 in |
| Grease Name | MobilGrease FM222 |
| Housing Material | Polymer |
| Ball Bearing Series | 207 Series |
| Sensor Ready | Adapter Required |
| Expansion Capability | Fixed |
| Bolt to Bolt [Max] | 3.25 in |
| Lubrication | Grease |
| Insert Material | Plated Steel |
| Standoff Housing | No |
| Greasable | Yes |
| Suitable For Washdown | Yes |
| Base to Center Height | 1.88 in |
| Housing Construction | Solid |
| Bolt to Bolt [Min] | 3.25 in |
| Suitable for High Temperature | No |
| Weight | 1.48 LB |
| EAN or UPC | 782475987269 |

