- Polymer Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Base Length | 4 3/8 in |
| Bolt Size | 07/16/2014 |
| Bolt Hole Spacing Range [Max] | 3 in |
| Bearing Design | Non-Expansion |
| Greasable | Yes |
| Center of Bearing to Back of Inner Ring | 7/16 in |
| Standoff Housing | No |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Bolt to Bolt [Min] | 3 in |
| Locking Device | GRIP TIGHTâ„¢ Adapter |
| Shaft Attachment | Push-Pull Adapter |
| Base to Center Height | 1.69 in |
| Sensor Ready | Adapter Required |
| Length Through Bore | 1.60938 in |
| Housing Height | 3 3/8 in |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Max] | 3 in |
| Expansion Capability | Fixed |
| Bolt Hole Spacing Range [Min] | 3 in |
| Base Height | N/A |
| Bearing Type | Ball Bearing |
| Insert Material | Plated Steel |
| Outer Ring Size | 206 |
| Misalignment Range | ±2° |
| Lubrication | Grease |
| Bolt Hole Spacing | 3 in |
| Bolt Holes | 2 |
| Housing Construction | Solid |
| Housing Material | Polymer |
| Bore Length | 1.61 in |
| Suitable for High Temperature | No |
| End Type | Open End |
| Collar O.D. | 2 in |
| Suitable For Washdown | Yes |
| Insert Type | Corrosion-Resistant Insert |
| Pillow Block Type | Tapped Base |
| Base Width | 1 37/64 in |
| Shaft Dia. | 1.1875 in |
| Center of Bearing to Front of Inner Ring | 1 5/64 in |
| Weight | 1.6 LB |
| EAN or UPC | 782475997268 |

