- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Seal Type | Labyrinth |
| Greasable | Yes |
| Standoff Housing | No |
| Lubrication | Grease |
| Ball Bearing Series | 211 Series |
| Grease Name | Krytox GPL 206 |
| Bolt to Bolt [Max] | 4 in |
| Expansion Capability | Fixed |
| Bore Length | 2.22 in |
| Housing Construction | Solid |
| Insert Material | Steel |
| Shaft Dia. | 2 in |
| Shaft Attachment | Setscrew |
| Suitable for High Temperature | Yes |
| Sensor Ready | Adapter Required |
| Base to Center Height | 2.25 in |
| Bolt to Bolt [Min] | 4 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Diameter | 0.625 in |
| Suitable For Washdown | No |
| Weight | 6.75 LB |
| EAN or UPC | 782475908622 |

