- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bolt to Bolt [Min] | 2 in |
| Shaft Attachment | Setscrew |
| Expansion Capability | Fixed |
| Shaft Dia. | 25 mm |
| Base to Center Height | 1.44 in |
| Bolt Diameter | 0.375 in |
| Sensor Ready | Adapter Required |
| Housing Construction | Solid |
| Inch/Metric | Metric Bore |
| Bore Length | 1.34 in |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Ball Bearing Series | 205 Series |
| Bolt to Bolt [Max] | 2 in |
| Suitable for High Temperature | No |
| Seal Type | Single-Lip Contact |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Greasable | Yes |
| Standoff Housing | No |
| Weight | 1.39 LB |
| EAN or UPC | 782477626623 |

