- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Shaft Attachment | Setscrew |
| Standoff Housing | No |
| Inch/Metric | Inch Bore |
| Suitable For Washdown | No |
| Grease Name | Mobilith SHC PM 220 |
| Bore Length | 1.34 in |
| Suitable for High Temperature | No |
| Housing Construction | Solid |
| Lubrication | Grease |
| Sensor Ready | Adapter Required |
| Insert Material | Steel |
| Ball Bearing Series | 205 Series |
| Dynamic Load Capacity | 3146 lbf |
| Bearing Type | Ball Bearing |
| Base to Center Height | 1.44 in |
| Seal Type | Triple-Lip Contact |
| Expansion Capability | Fixed |
| Bolt to Bolt [Max] | 2 in |
| Speed [Max] | 4500 rpm |
| Shaft Dia. | 0.875 in |
| Static Load Capacity | 1769 lbf |
| Bolt Diameter | 0.375 in |
| Housing Material | Cast Iron |
| Bolt to Bolt [Min] | 2 in |
| Greasable | Yes |
| Weight | 1.25 LB |
| EAN or UPC | 782477172823 |

