- Polymer Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Grease Name | MobilGrease FM222 |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Min] | 2 in |
| Shaft Dia. | 0.75 in |
| Bolt Diameter | 0.375 in |
| Suitable For Washdown | Yes |
| Lubrication | Grease |
| Base to Center Height | 1.23 in |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Bearing Type | Ball Bearing |
| Greasable | Yes |
| Insert Material | Stainless Steel |
| Housing Material | Polymer |
| Shaft Attachment | Setscrew |
| Bore Length | 1.23 in |
| Bolt to Bolt [Max] | 2 in |
| Inch/Metric | Inch Bore |
| Ball Bearing Series | 204 Series |
| Housing Construction | Solid |
| Standoff Housing | No |
| Weight | 0.7 LB |
| EAN or UPC | 782476480363 |

