- Stainless Steel Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Suitable For Washdown | Yes |
| Ball Bearing Series | 205 Series |
| Shaft Attachment | Setscrew |
| Lubrication | Grease |
| Bore Length | 1.34 in |
| Standoff Housing | No |
| Inch/Metric | Inch Bore |
| Suitable for High Temperature | No |
| Greasable | No |
| Bearing Type | Ball Bearing |
| Seal Type | Triple-Lip Contact |
| Base to Center Height | 1.34 in |
| Insert Material | Stainless Steel |
| Bolt Diameter | 0.375 in |
| Bolt to Bolt [Min] | 6 in |
| Shaft Dia. | 1 in |
| Expansion Capability | Fixed |
| Housing Material | Stainless Steel |
| Sensor Ready | Adapter Required |
| Bolt to Bolt [Max] | 6 in |
| Housing Construction | Solid |
| Weight | 1.25 LB |
| EAN or UPC | 782477767999 |

