- Stainless Steel Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Bolt to Bolt [Max] | 2 in |
| Housing Construction | Solid |
| Bolt Diameter | 0.375 in |
| Sensor Ready | Adapter Required |
| Shaft Dia. | 1 in |
| Grease Name | MobilGrease FM222 |
| Shaft Attachment | Setscrew |
| Base to Center Height | 1.34 in |
| Bearing Type | Ball Bearing |
| Insert Material | Stainless Steel |
| Inch/Metric | Inch Bore |
| Expansion Capability | Fixed |
| Suitable for High Temperature | No |
| Bolt to Bolt [Min] | 2 in |
| Suitable For Washdown | Yes |
| Ball Bearing Series | 205 Series |
| Housing Material | Stainless Steel |
| Standoff Housing | No |
| Bore Length | 1.34 in |
| Greasable | Yes |
| Lubrication | Grease |
| Weight | 1.25 LB |
| EAN or UPC | 782476475246 |

