- Stainless Steel Housing Material
- Solid Housing Construction
- Stainless Steel Insert Material
| Bearing Type | Ball Bearing |
| Housing Material | Stainless Steel |
| Grease Name | MobilGrease FM222 |
| Expansion Capability | Fixed |
| Bore Length | 1.94 in |
| Standoff Housing | No |
| Housing Construction | Solid |
| Bolt to Bolt [Max] | 4 in |
| Base to Center Height | 1.94 in |
| Bolt Diameter | 0.625 in |
| Suitable for High Temperature | No |
| Lubrication | Grease |
| Bolt to Bolt [Min] | 4 in |
| Greasable | Yes |
| Shaft Attachment | Setscrew |
| Shaft Dia. | 50 mm |
| Insert Material | Stainless Steel |
| Inch/Metric | Metric Bore |
| Sensor Ready | Adapter Required |
| Suitable For Washdown | Yes |
| Ball Bearing Series | 210 Series |
| Weight | 4.7 LB |
| EAN or UPC | 782476478315 |

