- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Stainless Steel Insert Material
| Lubrication | Grease |
| Static Load Capacity | 2538 lbf |
| Bolt Diameter | 0.438 in |
| Shaft Dia. | 30 mm |
| Insert Material | Plated Stainless Steel |
| Housing Construction | Solid |
| Expansion Capability | Fixed |
| Greasable | No |
| Ball Bearing Series | 206 Series |
| Standoff Housing | No |
| Bearing Type | Ball Bearing |
| Seal Type | Triple-Lip Contact |
| Bore Length | 1.52 in |
| Shaft Attachment | Setscrew |
| Inch/Metric | Metric Bore |
| Base to Center Height | 1.69 in |
| Housing Material | Stainless Steel |
| Speed [Max] | 675 rpm |
| Bolt to Bolt [Max] | 3 in |
| Grease Name | MobilGrease FM222 |
| Dynamic Load Capacity | 4368 lbf |
| Suitable For Washdown | Yes |
| Bolt to Bolt [Min] | 3 in |
| Suitable for High Temperature | No |
| Weight | 2.0 LB |
| EAN or UPC | 781568904732 |

