- Cast Iron Housing Material
| Seal Type | Single-Lip Contact |
| Bore Length | 1.94 in |
| Bolt to Bolt [Min] | 6 in |
| Bearing Type | Ball Bearing |
| Shaft Attachment | Setscrew |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 6 in |
| Suitable for High Temperature | No |
| Grease Name | Unirex N2 |
| Static Load Capacity | 6588 lbf |
| Inch/Metric | Metric Bore |
| Base to Center Height | 2.25 in |
| Expansion Capability | Fixed |
| Bolt Diameter | 0.625 in |
| Standoff Housing | No |
| Greasable | Yes |
| Shaft Dia. | 50 mm |
| Ball Bearing Series | 211 Series |
| Dynamic Load Capacity | 9755 lbf |
| Suitable For Washdown | No |
| Speed [Max] | 2500 rpm |
| Weight | 5.2 LB |
| EAN or UPC | 782477458897 |

