- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Sensor Ready | Adapter Required |
| Ball Bearing Series | 209 Series |
| Insert Material | Steel |
| Housing Construction | Solid |
| Base to Center Height | 2.13 in |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Inch/Metric | Metric Bore |
| Bore Length | 1.69 in |
| Shaft Attachment | Eccentric Collar |
| Greasable | Yes |
| Lubrication | Grease |
| Bolt Diameter | 0.5 in |
| Bolt to Bolt [Min] | 3.75 in |
| Seal Type | Single-Lip Contact |
| Expansion Capability | Fixed |
| Shaft Dia. | 45 mm |
| Bolt to Bolt [Max] | 3.75 in |
| Suitable for High Temperature | No |
| Standoff Housing | No |
| Weight | 5.37 LB |
| EAN or UPC | 782477150524 |

