Skip to content Skip to navigation menu
Cast Iron Housing Ball Bearing Pillow Block

TBDL104S

Cast Iron Housing Ball Bearing Pillow Block
Item #100939637
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material
Cast Iron Housing Ball Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cast Iron Housing Material
  • Solid Housing Construction
  • Steel Insert Material

applications

  • Air handling
  • Unit handling
  • Food
  • Forest products
  • Paper

features

  • Inner and outer rings are precision hardened and honed for wear resistance and quiet operation
  • DualGuard sealing system includes a mechanically retained, land riding, single lip contact seal plus a patented rubberized flinger for enhanced protection against contaminants
  • Patented Maxlife cage is made from a high temperature polymer material, and its one-of-a-kind, compartmentalized design ensures that grease pockets are maintained around the balls, leading to less likelihood for grease washout and cooler operating tempera
  • Anti-rotation pin makes insert replacement easier with no need to replace grease fittings or location pins
  • Rugged housing has solid feet drilled for dowel pins to simplify installation alignment
  • D-LOK collar locks bearing to shaft concentrically, without marring or burning and provides a 360° clamping force for less vibration
Bolt Hole Length N/A
Bearing Type Ball Bearing
Bolt Hole Spacing 3 in
Series TBDL
Bolt Hole Width N/A
Bolt to Bolt [Max] 3 in
Sensor Ready Adapter Required
Housing Height 1 37/64 in
Lubrication Grease
Length Through Bore 1.5625 in
Greasable Yes
Locking Device Concentric Clamp Collar
Base Width 1 1/2 in
Expansion Capability Fixed
Static Load Capacity 2538 lbf
Shaft Attachment Clamp Collar
Ball Bearing Series 206 Series
Suitable For Washdown No
Bolt Holes 2
Dynamic Load Capacity 4368 lbf
Bolt Hole Spacing Range [Max] 3 in
Base to Center Height 1.69 in
Base Length 4 in
Shaft Dia. 1.25 in
Standoff Housing No
Suitable for High Temperature No
Seal Type Contact Seals
Bolt Diameter 0.438 in
Base Height N/A
End Type Open End
Insert Material Steel
Housing Construction Solid
Bolt Hole Size N/A
Inch/Metric Inch Bore
Mounted Unit Duty Normal-Duty
Bearing Design Non-Expansion
Pillow Block Type Tapped Base
Bore Length 1.56 in
Misalignment Range ±2°
Bolt to Bolt [Min] 3 in
Speed [Max] 5500 rpm
Housing Material Cast Iron
Grease Name Unirex N2
Weight 2.86 LB
EAN or UPC 782475892457
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison