- Polymer Housing Material
- Solid Housing Construction
- Polymer Insert Material
description
- Corrosion-resistant polymer housed ball bearing
applications
- Food and beverage
- Pharmaceutical packaging
- Processing industries
- Wet, cool and cold side environments
features
- Self-lubricating polymer sleeve insert
- All polymer and stainless steel construction
- Stainless steel antirotation pin on sphere of insert
- Resists fungus and bacterial growth
- Ensures quiet operation
compliances
- 0
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1 in |
| Bolt to Bolt [Min] | 2 in |
| Base Height | N/A |
| Suitable For Washdown | Yes |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Housing Height | 2 57/64 in |
| Misalignment Range | ±2° |
| Dynamic Load Rating | 3146 lbf |
| Center of Bearing to Back of Inner Ring | 3/8 in |
| Bolt Hole Spacing | 2 in |
| Collar O.D. | 1 7/16 in |
| Expansion Capability | Float |
| Bolt Size | 03/08/2016 |
| Bore Length | 1.34 in |
| Pillow Block Type | Tapped Base |
| End Type | Open End |
| Bolt to Bolt [Max] | 2 in |
| Bolt Diameter | 0.375 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Housing Material | Polymer |
| Insert Material | Polymer |
| Base to Center Height | 1.44 in |
| Bolt Holes | 2 |
| Housing Construction | Solid |
| Bolt Hole Spacing Range [Min] | 2 in |
| Take-Up Frame Size | LD-30, TS-300 |
| Insert Type | Polymer Insert |
| Base Width | 1 1/2 in |
| Outer Ring Size | 205 |
| Greasable | No |
| Bolt Hole Spacing Range [Max] | 2 in |
| Lubrication | Self-Lubricated |
| Locking Device | No Locking Device |
| Inch/Metric | Inch Bore |
| Static Load Rating [Max] | 1565 lbf |
| Length Through Bore | 1.0625 in |
| Base Length | 3 1/4 in |
| Bearing Type | Journal |
| Weight | 0.5 LB |
| EAN or UPC | 782475004584 |

