- Stainless Steel Housing Material
- Solid Housing Construction
| Seal Type | Triple-Lip Contact |
| Base to Center Height | 2.19 in |
| Bolt Diameter | 0.438 in |
| Ball Bearing Series | 206 Series |
| Housing Construction | Solid |
| Expansion Capability | Fixed |
| Bearing Type | Ball Bearing |
| Grease Name | MobilGrease FM222 |
| Greasable | No |
| Bolt to Bolt [Min] | 3 in |
| Standoff Housing | Yes |
| Shaft Dia. | 1.1875 in |
| Inch/Metric | Inch Bore |
| Suitable For Washdown | Yes |
| Housing Material | Stainless Steel |
| Shaft Attachment | Setscrew |
| Suitable for High Temperature | No |
| Bore Length | 1.52 in |
| Bolt to Bolt [Max] | 3 in |
| Weight | 2.5 LB |
| EAN or UPC | 782477643323 |

