- Stainless Steel Housing Material
- Solid Housing Construction
| Bore Length | 1.71 in |
| Base to Center Height | 2.38 in |
| Bearing Type | Ball Bearing |
| Bolt to Bolt [Max] | 3.25 in |
| Housing Construction | Solid |
| Suitable for High Temperature | No |
| Housing Material | Stainless Steel |
| Seal Type | Triple-Lip Contact |
| Shaft Attachment | Setscrew |
| Inch/Metric | Inch Bore |
| Grease Name | MobilGrease FM222 |
| Bolt Diameter | 0.5 in |
| Suitable For Washdown | Yes |
| Expansion Capability | Fixed |
| Greasable | No |
| Bolt to Bolt [Min] | 3.25 in |
| Standoff Housing | Yes |
| Shaft Dia. | 1.25 in |
| Ball Bearing Series | 207 Series |
| Weight | 3.7 LB |
| EAN or UPC | 782477643354 |

