- Size 3 Concentric Reducer
- 57.67:1 Ratio
- 1 5/8" Input Shaft
- 2 5/8" Parallel Output Shaft
| Input Configuration | Shaft Input |
| Box Width | 12.38 in |
| Ratio | 57.67:1 |
| Box Length | 14.33 in |
| Bolt Centers w/ Std. Base Kit (in) | 7.75 x 13.2 |
| Output Configuration | Shaft Output |
| Input (Shaft or Bore) Size | 1 5/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 8 1/2 in |
| Box Height | 13.38 in |
| Output RPM @ 1750 rpm Input | 30.4 rpm |
| Unit Size | 3 |
| Output (Shaft or Bore) Size | 2 5/8 in |
| Weight | 306.0 LB |

