- Size 7 Concentric Reducer
- 105.9:1 Ratio
- 1 7/8" Input Shaft
- 4" Parallel Output Shaft
| Output Configuration | Shaft Output |
| Box Length | 25.82 in |
| Bolt Centers w/ Std. Base Kit (in) | 14.7 x 22.44 |
| Output RPM @ 1750 rpm Input | 16.5 rpm |
| Unit Size | 7 |
| Box Height | 22.31 in |
| Output (Shaft or Bore) Size | 4 in |
| Base to Shaft Center Height w/Std. Base Kit | 14.8 in |
| Input (Shaft or Bore) Size | 1 7/8 in |
| Ratio | 105.9:1 |
| Input Configuration | Shaft Input |
| Box Width | 20.34 in |
| Weight | 1220.0 LB |
| EAN or UPC | 782475708550 |

