- Tensioner Frame for Idler Sprockets
features
- Mounting holes in the bottom and one side allow several mounting positions
- Mounts parallel or perpendicular to chain
- Spacer washers may be used to obtain chain clearance
| Arm Height/Length | 2.78 in |
| Shaft Type | Bolt |
| Stud Hole | 5/16 in |
| Shaft Length | 2.78 in |
| Adjustable | Single Adjusting |
| Housing Length | 6 in |
| Shaft Dia. | 1/2 in |
| Weight | 0.72 LB |
| EAN or UPC | 782475051687 |

