- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 14 Tooth
- 1 in Belt Width
features
- No lubrication required
- Minimum backlash
- Constant speed
- Nonslip
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Size | H |
| Bore Range [Max] | 1.125 in |
| Finished Bore | N/A |
| Outside Dia. | 2.174 in |
| Belt Width | 1 in |
| Bushing Series | 1108 |
| Bushing Type | Taper-Lock |
| Bore Type | Bushed Bore |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 2.228 in |
| No. of Teeth | 14 |
| Hub Projection | 0.06 in |
| Type | KF-1 |
| Belt Pitch | 1/2 in |
| Hub Dia. | N/A |
| Length Through Bore | 0.88 in |
| Weight | 0.63 LB |
| EAN or UPC | 782475577064 |

