- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 20 Tooth
- 3 in Belt Width
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Finished Bore | N/A |
| Hub Dia. | 0 in |
| Belt Width | 3 in |
| Bore Range [Max] | 1.25 in |
| Hub Projection | 0.94 in |
| Type | KF-1 |
| Length Through Bore | 1.5 in |
| No. of Teeth | 20 |
| Bore Type | Bushed Bore |
| Belt Size | H |
| Outside Dia. | 3.129 in |
| Belt Pitch | 1/2 in |
| Bore Range [Min] | 0.5 in |
| Bushing Series | 1215 |
| Bushing Type | Taper-Lock |
| Pitch Diameter | 3.183 in |
| Weight | 4.0 LB |
| EAN or UPC | 782475088737 |

