- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 22 Tooth
- 2 in Belt Width
features
- Minimum backlash
- Constant speed
- Nonslip
- No lubrication required
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bushing Series | 2517 |
| Hub Dia. | N/A |
| Hub Projection | 0.81 in |
| Pitch Diameter | 6.127 in |
| Bore Range [Max] | 2.5 in |
| Finished Bore | N/A |
| Belt Pitch | 7/8 in |
| Belt Size | XH |
| Bushing Type | Taper-Lock |
| Bore Range [Min] | 0.5 in |
| Type | KF-1 |
| Length Through Bore | 1.75 in |
| No. of Teeth | 22 |
| Belt Width | 2 in |
| Outside Dia. | 6.017 in |
| Bore Type | Bushed Bore |
| Weight | 4.66 LB |
| EAN or UPC | 782475088850 |

