- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 1 in Belt Width
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Width | 1 in |
| Hub Dia. | N/A |
| Hub Projection | 0.06 in |
| Type | KF-1 |
| Belt Size | L |
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 26 |
| Bore Range [Max] | 1.25 in |
| Finished Bore | N/A |
| Pitch Diameter | 3.104 in |
| Bushing Series | 1210 |
| Bore Type | Bushed Bore |
| Belt Pitch | 3/8 in |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1 in |
| Outside Dia. | 3.074 in |
| Weight | 1.43 LB |
| EAN or UPC | 782475088263 |

