- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 28 Tooth
- 3/4 in Belt Width
features
- Constant speed
- Minimum backlash
- No lubrication required
- Nonslip
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Size | L |
| Length Through Bore | 1 in |
| Outside Dia. | 3.312 in |
| Pitch Diameter | 3.342 in |
| Bushing Series | 1610 |
| Belt Width | 3/4 in |
| Type | KF-1 |
| No. of Teeth | 28 |
| Finished Bore | N/A |
| Hub Dia. | N/A |
| Belt Pitch | 3/8 in |
| Bore Range [Max] | 1.625 in |
| Bore Range [Min] | 0.5 in |
| Bushing Type | Taper-Lock |
| Bore Type | Bushed Bore |
| Weight | 1.18 LB |
| EAN or UPC | 782475088140 |

