- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 30 Tooth
- 1/2 in Belt Width
features
- Constant speed
- Nonslip
- No lubrication required
- Minimum backlash
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Finished Bore | N/A |
| Bore Type | Bushed Bore |
| Outside Dia. | 3.551 in |
| Hub Dia. | 2.88 in |
| Length Through Bore | 1 in |
| No. of Teeth | 30 |
| Hub Projection | 1/4 in |
| Pitch Diameter | 3.581 in |
| Bushing Series | 1610 |
| Belt Size | L |
| Bushing Type | Taper-Lock |
| Type | CF-1 |
| Bore Range [Min] | 0.5 in |
| Bore Range [Max] | 1.625 in |
| Belt Pitch | 3/8 in |
| Belt Width | 1/2 in |
| Weight | 1.32 LB |
| EAN or UPC | 782475088010 |

