- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 3/4 in Belt Width
features
- Constant speed
- Minimum backlash
- No lubrication required
- Nonslip
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Width | 3/4 in |
| Bushing Type | Taper-Lock |
| Outside Dia. | 3.52 in |
| Hub Dia. | N/A |
| Finished Bore | N/A |
| Bore Range [Min] | 0.5 in |
| Type | KF-1 |
| Bore Range [Max] | 1.625 in |
| Length Through Bore | 1 in |
| Belt Pitch | 3/8 in |
| Belt Size | L |
| No. of Teeth | 32 |
| Bushing Series | 1610 |
| Bore Type | Bushed Bore |
| Pitch Diameter | 3.82 in |
| Weight | 2.6 LB |
| EAN or UPC | 782475088164 |

