- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 48 Tooth
- 1/2 in Belt Width
features
- Nonslip
- No lubrication required
- Minimum backlash
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 5.73 in |
| Bushing Series | 2012 |
| Hub Projection | 1/2 in |
| Type | CF-1 |
| Hub Dia. | 3.94 in |
| Bore Type | Bushed Bore |
| Belt Pitch | 3/8 in |
| Outside Dia. | 5.43 in |
| Belt Size | L |
| Belt Width | 1/2 in |
| Finished Bore | N/A |
| Bushing Type | Taper-Lock |
| Length Through Bore | 1.25 in |
| Bore Range [Max] | 2 in |
| No. of Teeth | 48 |
| Weight | 4.83 LB |
| EAN or UPC | 782475088041 |

