- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 60 Tooth
- 1 1/2 in Belt Width
features
- No lubrication required
- Minimum backlash
- Nonslip
- Constant speed
caution
- It is necessary to use a minimum of one flanged pulley to prevent the belt from riding off
- When the drive is operated on other than horizontal shafts, or when the center distance is greater than eight times the diameter of the smaller pulley on drive ratios less than 3:1, both pulleys should be flanged
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Size | H |
| Outside Dia. | 9.495 in |
| Bore Type | Bushed Bore |
| Pitch Diameter | 9.549 in |
| Belt Pitch | 1/2 in |
| Belt Width | 1 1/2 in |
| Bore Range [Max] | 3 in |
| Length Through Bore | 2 in |
| Bore Range [Min] | 0.875 in |
| Hub Dia. | 6 1/4 in |
| Finished Bore | N/A |
| No. of Teeth | 60 |
| Hub Projection | 0.09 in |
| Bushing Type | Taper-Lock |
| Type | C-2 |
| Bushing Series | 3020 |
| Weight | 22.2 LB |
| EAN or UPC | 782475088584 |

