- Top-Angle Take-Up Housing
- Non-Expansion (Fixed)
- 4 in Bore Length
- 2.438 in Shaft Diameter
- Mfr Part 013936
| Insert Material | Steel |
| Dynamic Load Capacity | 10600 lbf |
| Seal Type | Quadruple-Lip Contact |
| Take-Up Frame Size | TP-30 |
| Greasable | Yes |
| RPM [Max] | 2420 rpm |
| Housing Construction | Solid |
| Bore Length | 4 in |
| Shaft Dia. | 2.438 in |
| Expansion Capability | Non-Expansion (Fixed) |
| Bearing Type | Tapered Roller |
| Housing Type | Top-Angle Take-up |
| Sensor Ready | Yes |
| Static Load Capacity | 54000 lbf |
| Housing Material | Cast Iron |
| Grease Name | MobilGrease XHP222 |
| Lubrication | Grease |
| Insert O.D. | 4.125 in |
| Expansion | No |
| Housing Dimensional Standard | Type E |
| Shaft Attachment | Setscrew |
| Weight | 20.39 LB |
| EAN or UPC | 782477899423 |

