- 507 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Housing Material | Cast Iron |
| Sheave Dia. [Min] | 8.5 in |
| Input Shaft Diameter | 2.688 in |
| Output Style | Hollow Bore |
| Depth | 21.83 in |
| Bore Dia. [Max] | 5.438 in |
| Bore Length | 15.3 in |
| Actual Ratio | 15.16 |
| Nominal Ratio | 15 |
| Input Speed [Max] | 1819 rpm |
| Reduction Type | Double Stage |
| AGMA Unit Size | 507 |
| Seal Type | Double-Lip Contact |
| Ratio | 15:1 |
| Input Style | Solid Shaft |
| Screw Conveyor Compatible | No |
| Component Type | Gearbox |
| Bushing Required | Yes |
| Weight | 1024.0 LB |
| EAN or UPC | 782477849831 |

