- 507 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Output Style | Hollow Bore |
| Input Speed [Max] | 1823 rpm |
| Bore Dia. [Max] | 5.438 in |
| AGMA Unit Size | 507 |
| Input Style | Solid Shaft |
| Nominal Ratio | 24 |
| Actual Ratio | 24.3 |
| Reduction Type | Double Stage |
| Bushing Required | Yes |
| Housing Material | Cast Iron |
| Seal Type | Double-Lip Contact |
| Input Shaft Diameter | 2.688 in |
| Depth | 21.83 in |
| Screw Conveyor Compatible | No |
| Sheave Dia. [Min] | 8.5 in |
| Bore Length | 15.3 in |
| Ratio | 24:1 |
| Component Type | Gearbox |
| Weight | 30.0 LB |
| EAN or UPC | 782477849848 |

