- Size 100 Torque Arm Shaft Mounted Speed Reducer
- 24:1 Ratio
- Taper Bushed
| Box Width | 9 11/32 in |
| Box Height | 35 in |
| Installed Options | N/A |
| Output Bushing Bore Range [Max] | 1.4375 in |
| Output (Shaft or Bore) Size | N/A |
| Mfr. Unit Size | TXT10 |
| Output Bushing Bore Range [Min] | 1 in |
| Input Shaft | 2 11/16 in |
| Ratio | 24:1 |
| Drive Type | Torque Arm |
| Output Style | Taper Bushed |
| AGMA Unit Size | 507 |
| Box Length | 25 1/2 in |
| Weight | 1010.0 LB |
| EAN or UPC | 782475207602 |

