- Cast Iron Housing Material
- 5.62 in Bore Length
- Double Stage Reduction Type
| Component Type | Gearbox |
| Depth | 8.37 in |
| Bushing Required | No |
| Bore Length | 5.62 in |
| Input Style | Solid Shaft |
| Housing Material | Cast Iron |
| Input Shaft Diameter | 0.75 in |
| Sheave Dia. [Min] | 3 in |
| Output Style | Hollow Bore |
| Actual Ratio | 15.35 |
| Screw Conveyor Compatible | No |
| Ratio | 9:1 |
| Bore Dia. [Max] | 1.438 in |
| Reduction Type | Double Stage |
| AGMA Unit Size | 107 |
| Nominal Ratio | 15 |
| Seal Type | Double-Lip Contact |
| Type | Flange Mount |
| Input Speed [Max] | 2149 rpm |
| Weight | 45.0 LB |
| EAN or UPC | 782477847738 |

