- 107 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Nominal Ratio | 9 |
| Bore Length | 7.06 in |
| Input Speed [Max] | 1888 rpm |
| Housing Material | Cast Iron |
| Screw Conveyor Compatible | No |
| Depth | 9.09 in |
| Actual Ratio | 9.44 |
| Input Style | Solid Shaft |
| Reduction Type | Double Stage |
| Ratio | 9:1 |
| Bore Dia. [Max] | 1.438 in |
| Bushing Required | Yes |
| Output Style | Hollow Bore |
| Input Shaft Diameter | 0.75 in |
| Sheave Dia. [Min] | 4 in |
| Seal Type | Double-Lip Contact |
| AGMA Unit Size | 107 |
| Component Type | Gearbox |
| Weight | 47.0 LB |
| EAN or UPC | 782477847653 |

