- Size 100 Torque Arm Shaft Mounted Speed Reducer
- 15:1 Ratio
- 1 7/16" Straight Bore
| Box Height | 9 15/16 in |
| Box Length | 7 1/8 in |
| Output Bushing Bore Range [Min] | 1 in |
| Output (Shaft or Bore) Size | 1 7/16 in |
| Ratio | 15:1 |
| Input Shaft | 3/4 in |
| Output Bushing Bore Range [Max] | 1.3125 in |
| Drive Type | Torque Arm |
| Output Style | Straight Bore |
| Box Width | 4 1/2 in |
| AGMA Unit Size | 107 |
| Mfr. Unit Size | TXT1 |
| Weight | 47.63 LB |
| EAN or UPC | 782475211524 |

