- Size 100 Torque Arm Shaft Mounted Speed Reducer
- 15:1 Ratio
- Taper Bushed
| Drive Type | Torque Arm |
| Box Length | 7 1/8 in |
| Ratio | 15:1 |
| Output Bushing Bore Range [Min] | 1 in |
| Output (Shaft or Bore) Size | N/A |
| Box Width | 4 1/2 in |
| AGMA Unit Size | 107 |
| Mfr. Unit Size | TXT1 |
| Output Style | Taper Bushed |
| Output Bushing Bore Range [Max] | 1.4375 in |
| Box Height | 9 15/16 in |
| Installed Options | N/A |
| Input Shaft | 3/4 in |
| Weight | 47.07 LB |
| EAN or UPC | 782475210015 |

