- Size 200 Torque Arm Shaft Mounted Speed Reducer
- 5:1 Ratio
- Taper Bushed
| Output Bushing Bore Range [Max] | 1.9375 in |
| Output Style | Taper Bushed |
| Installed Options | N/A |
| Mfr. Unit Size | TXT2 |
| Output Bushing Bore Range [Min] | 1.125 in |
| Output (Shaft or Bore) Size | N/A |
| Box Height | 11 13/32 in |
| Drive Type | Torque Arm |
| Box Width | 4 9/16 in |
| Max. Input HP @ 100 rpm | 7.7 hp |
| Ratio | 5:1 |
| AGMA Unit Size | 115 |
| Box Length | 8 3/8 in |
| Input Shaft | 1 7/16 in |
| Weight | 55.1 LB |
| EAN or UPC | 782475208975 |

