- 115 AGMA Unit Size
- Cast Iron Housing Material
- Double Stage Reduction
| Seal Type | Double-Lip Contact |
| Housing Material | Cast Iron |
| Bore Dia. [Max] | 1.938 in |
| Actual Ratio | 9.25 |
| Nominal Ratio | 9 |
| Screw Conveyor Compatible | No |
| Sheave Dia. [Min] | 5 in |
| Reduction Type | Double Stage |
| Depth | 9.55 in |
| Output Style | Hollow Bore |
| Ratio | 9:1 |
| AGMA Unit Size | 115 |
| Bushing Required | Yes |
| Component Type | Gearbox |
| Input Speed [Max] | 1850 rpm |
| Bore Length | 7.33 in |
| Input Style | Solid Shaft |
| Input Shaft Diameter | 1.125 in |
| Weight | 60.35 LB |
| EAN or UPC | 782477847783 |

