Skip to content Skip to navigation menu
1.938 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer

TXT215ET

1.938 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer
Item #120189350
  • 115 AGMA Unit Size
  • Cast Iron Housing Material
  • Double Stage Reduction
1.938 in Bore Cast Iron Double Stage Solid Shaft Taper Bush Reducer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 115 AGMA Unit Size
  • Cast Iron Housing Material
  • Double Stage Reduction
Input Speed [Max] 1974 rpm
Seal Type Double-Lip Contact
Output Style Hollow Bore
Input Style Solid Shaft
Bore Length 7.33 in
Ratio 15:1
Screw Conveyor Compatible No
Input Shaft Diameter 1.125 in
Component Type Gearbox
Bore Dia. [Max] 1.938 in
Bushing Required Yes
Actual Ratio 14.1
Reduction Type Double Stage
Sheave Dia. [Min] 3 in
AGMA Unit Size 115
Depth 9.55 in
Nominal Ratio 15
Housing Material Cast Iron
Weight 60.33 LB
EAN or UPC 782477847790
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison