- Size 200 Torque Arm Shaft Mounted Speed Reducer
- 15:1 Ratio
- 1 15/16" Straight Bore
| Drive Type | Torque Arm |
| Box Length | 8 3/8 in |
| Output Style | Straight Bore |
| Ratio | 15:1 |
| Box Width | 4 9/16 in |
| Mfr. Unit Size | TXT2 |
| Box Height | 11 13/32 in |
| Output (Shaft or Bore) Size | 1 15/16 in |
| AGMA Unit Size | 115 |
| Output Bushing Bore Range [Max] | 1.75 in |
| Input Shaft | 1 1/8 in |
| Output Bushing Bore Range [Min] | 1.1875 in |
| Weight | 60.45 LB |
| EAN or UPC | 782475211418 |

