- Cast Iron Housing Material
- 5.81 in Bore Length
- Double Stage Reduction Type
| Depth | 8.79 in |
| Component Type | Gearbox |
| Input Shaft Diameter | 1.125 in |
| Input Speed [Max] | 1994 rpm |
| Reduction Type | Double Stage |
| Seal Type | Double-Lip Contact |
| Bore Length | 5.81 in |
| Screw Conveyor Compatible | No |
| Output Style | Hollow Bore |
| AGMA Unit Size | 115 |
| Type | Flange Mount |
| Ratio | 25:1 |
| Bushing Required | No |
| Input Style | Solid Shaft |
| Housing Material | Cast Iron |
| Actual Ratio | 23.46 |
| Sheave Dia. [Min] | 3 in |
| Nominal Ratio | 25 |
| Bore Dia. [Max] | 1.938 in |
| Weight | 58.0 LB |
| EAN or UPC | 782477848018 |

