- Cast Iron Housing Material
- 7.33 in Bore Length
- Double Stage Reduction Type
| Actual Ratio | 23.46 |
| Housing Material | Cast Iron |
| Nominal Ratio | 25 |
| Reduction Type | Double Stage |
| Type | Flange Mount |
| Screw Conveyor Compatible | No |
| Ratio | 25:1 |
| Sheave Dia. [Min] | 3 in |
| Input Style | Solid Shaft |
| Input Speed [Max] | 1994 rpm |
| Seal Type | Double-Lip Contact |
| AGMA Unit Size | 115 |
| Component Type | Gearbox |
| Depth | 9.55 in |
| Output Style | Hollow Bore |
| Bore Length | 7.33 in |
| Bore Dia. [Max] | 1.938 in |
| Input Shaft Diameter | 1.125 in |
| Bushing Required | Yes |
| Weight | 58.0 LB |
| EAN or UPC | 782477848001 |

