- Size 300 Torque Arm Shaft Mounted Speed Reducer
- 15:1 Ratio
- Taper Bushed
| Installed Options | N/A |
| Output Bushing Bore Range [Min] | 1.3125 in |
| Output (Shaft or Bore) Size | N/A |
| Output Bushing Bore Range [Max] | 2.1875 in |
| Ratio | 15:1 |
| Drive Type | Torque Arm |
| Mfr. Unit Size | TXT3 |
| Input Shaft | 1 1/4 in |
| Output Style | Taper Bushed |
| Box Length | 9 1/4 in |
| Box Width | 5 5/8 in |
| AGMA Unit Size | 203 |
| Box Height | 12 7/8 in |
| Weight | 95.67 LB |
| EAN or UPC | 782475686568 |

